G.L. Huyett

Metric Keystock 1 Ft SS Assort 31pc

Hover or click to zoom Tap to zoom
Key Features
  • Item: Keystock Assortment
  • Material: Stainless Steel
  • Number of different sizes: 7
  • Product Type: Key Stock
  • Number of Pieces: 31
  • System of Measurement: Metric
  • Contains: 700404-305 (5); 700808-305 (5); 700606-305 (5); 700707-305 (5); 701212-305 (3); 700505-305 (5); 701010-305 (3)
See full product details
$228.71

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

G.L. Huyett #DISP-KSMS031 Specifications

  • Item: Keystock Assortment
  • Material: Stainless Steel
  • Number of different sizes: 7
  • Product Type: Key Stock
  • Number of Pieces: 31
  • System of Measurement: Metric
  • Contains: 700404-305 (5); 700808-305 (5); 700606-305 (5); 700707-305 (5); 701212-305 (3); 700505-305 (5); 701010-305 (3)
  • Country of Origin (subject to change): United States

Description

Assortments-Keystock-Metric. Metric Keystock 1 Ft SS Assort 31pc

Restrictions and Compliance

Reviews of G.L. Huyett #DISP-KSMS031

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.