G.L. Huyett
Oversized Machine Key, Round End, Steel, Plain, 28 mm L, 6 mm Sq
- Zoro #: G9121747
- Mfr #: 320606-028
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Type: Oversized
- End Type: Round
- Square: 6 mm
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 87
$0.31
Must order in multiples of 5000
Subtotal: $1,550.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 12 mm L, 6 mm Sq 320606-012
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq 3001870187-0500
- G.L. HUYETT Oversized Machine Key, Carbon Steel, Plain, 2 1/8 in L, 3/4 in Sq 3207500750-2125
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq 3003750375-2000
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 7/8 in L, 3/8 in Sq 3003750375-0875
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 5/16 in Sq 7003120312-2500
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 22 mm L, 5 mm Sq 320505-022
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 1-3/4 in L, 5/16 in Sq 3103120312-1750
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 25 mm L, 8 x 7 mm Sq 300807-025
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq 3002500250-1500
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 3/8 in Sq, 4 PK 36412
- G.L. Huyett Machine Keys