G.L. Huyett
Taper Pin Ext Thrd M6 x 40 PL
- Zoro #: G000025024
- Mfr #: TPTME-060-040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Taper Pin
- System of Measurement: Metric
- Taper Pin Type: External Threaded
- Basic Material: Carbon Steel
- Fastener Finish: Plain
- Small End Dia.: 6 mm
- Fastener Length: 40 mm
- Standards: DIN 7977
$1.68
Must order in multiples of 6
Subtotal: $10.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #TPTME-060-040 Specifications
- Zoro #: G000025024
- Mfr #: TPTME-060-040
- Item: Taper Pin
- System of Measurement: Metric
- Taper Pin Type: External Threaded
- Basic Material: Carbon Steel
- Fastener Finish: Plain
- Small End Dia.: 6 mm
- Fastener Length: 40 mm
- Standards: DIN 7977
- Country of Origin (subject to change): Germany
Description
Threaded Taper Pins-Metric. Taper Pin Ext Thrd M6 x 40 PL
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #TPTME-060-040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Taper Pin Ext Thread #7 x 1-1/2 PL TPT-07-1500
- G.L. HUYETT Taper Pin Ext Thread #4 x 1-1/4 SS PL TPTS-04-1250
- G.L. HUYETT Taper Pin #6/0 x 3/4 SS ASME B18.8.2 TPS-60-0750
- G.L. HUYETT Taper Pin #8 x 4 SS ASME B18.8.2 TPS-08-4000
- G.L. HUYETT Taper Pin Ext Thrd #11 x 8 PL & HxNut TPTN-11-8000
- G.L. HUYETT Taper Pin #7 x 6 Plain ASME B18.8.2 TP-07-6000
- G.L. HUYETT Taper Pin Int Thrd M16 x 60 PL TPTMI-160-060
- G.L. HUYETT Taper Pin #6 x 4 SS ASME B18.8.2 TPS-06-4000
- G.L. HUYETT Taper Pin M14 x 80 DIN 1 Type B Plain TPM-140-080
- ZORO SELECT Taper Pin, Std, 18-8, #3/0x 1 L, PK25 2PZK6
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 2-1/2 U39002.341.0250
- G.L. Huyett Taper Pins