G.L. Huyett
Taper Pin Ext Thread #0 x 3 PL
- Zoro #: G200024780
- Mfr #: TPT-00-3000
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: External Threaded
- Basic Material: Carbon Steel
- Fastener Finish: Plain
- Large End Dia.: 0.154 in
- Fastener Length: 3 in
$2.38
Must order in multiples of 4
Subtotal: $9.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #TPT-00-3000 Specifications
- Zoro #: G200024780
- Mfr #: TPT-00-3000
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: External Threaded
- Basic Material: Carbon Steel
- Fastener Finish: Plain
- Large End Dia.: 0.154 in
- Fastener Length: 3 in
- Country of Origin (subject to change): United States
Description
Threaded Taper Pins-Plain. Taper Pin Ext Thread #0 x 3 PL
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #TPT-00-3000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Taper Pin #9 x 12 Plain ASME B18.8.2 TP-09-12000
- G.L. HUYETT Taper Pin, Ext Thread, #5 x 2-1/4" Plain TPT-05-2250
- G.L. HUYETT Taper Pin #0 x 1-3/4 Plain ASME B18.8.2 TP-00-1750
- G.L. HUYETT Taper Pin #4 x 3 Plain ASME B18.8.2 TP-04-3000
- G.L. HUYETT Taper Pin, #0, PK25 WWG-TPS042
- G.L. HUYETT Taper Pin, M8 x 100 DIN1, Type B Plain TPM-080-100
- G.L. HUYETT Taper Pin M2 x 30 DIN 1 Type B Plain TPM-020-030
- G.L. HUYETT Taper Pin #5/0 x 1 Plain ASME B18.8.2 TP-50-1000
- G.L. HUYETT Taper Pin Ext Thread #6 x 4 SS PL TPTS-06-4000
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 U39002.492.0300
- G.L. HUYETT Taper Pin Ext Thread #11 x 5 PL TPT-11-5000
- G.L. Huyett Taper Pins