G.L. Huyett
Taper Pin M5 x 60 DIN 1 Type B Plain
Mfr # TPM-050-060
Zoro # G100024705
Sold in multiples of 25 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Small End Dia. 5 mm
Explore More Products
- G.L. HUYETT Taper Pin #10 x 2-3/4 Plain ASME B18.8.2 TP-10-2750
- G.L. HUYETT Taper Pin #3 x 1-1/4 Plain ASME B18.8.2 TP-03-1250
- G.L. HUYETT Taper Pin #8 x 4 Plain ASME B18.8.2 TP-08-4000
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 U39000.250.0150
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 U51560.706.0400
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 U39000.156.0100
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 M39000.030.0016
- ZORO SELECT Taper Pin, Threaded, Steel, #3 x 1-1/4, PK5 U39002.219.0125
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 U39000.341.0250
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 U39000.341.0350
- ZORO SELECT Taper Pin, #1, PK50 WWG-TP046
- G.L. Huyett Taper Pins