G.L. Huyett
Taper Pin M8 x 40 DIN 1 Type B Plain
- Zoro #: G000024768
- Mfr #: TPM-080-040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Taper Pin
- System of Measurement: Metric
- Taper Pin Type: Standard
- Basic Material: Carbon Steel
- Fastener Finish: Plain
- Small End Dia.: 8 mm
- Fastener Length: 40 mm
- Standards: DIN 1 Type B
$1.03
Must order in multiples of 9
Subtotal: $9.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #TPM-080-040 Specifications
- Zoro #: G000024768
- Mfr #: TPM-080-040
- Item: Taper Pin
- System of Measurement: Metric
- Taper Pin Type: Standard
- Basic Material: Carbon Steel
- Fastener Finish: Plain
- Small End Dia.: 8 mm
- Fastener Length: 40 mm
- Standards: DIN 1 Type B
- Country of Origin (subject to change): Germany
Description
Taper Pins-Metric. Taper Pin M8 x 40 DIN 1 Type B Plain
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #TPM-080-040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Taper Pin #3/0 x 3/4 Plain ASME B18.8.2 TP-30-0750
- G.L. HUYETT Taper Pin Ext Thread #10 x 6 PL TPT-10-6000
- G.L. HUYETT Taper Pin #12 x 10 CS PL TP-12-10000
- G.L. HUYETT Taper Pin #5 x 1-1/4 Plain ASME B18.8.2 TP-05-1250
- G.L. HUYETT Taper Pin #4 x 4 Plain ASME B18.8.2 TP-04-4000
- G.L. HUYETT Taper Pin Ext Thrd #9 x 2 PL & HxNut TPTN-09-2000
- G.L. HUYETT Taper Pin #2/0 x 3/4 SS ASME B18.8.2 TPS-20-0750
- G.L. HUYETT Taper Pin M5 x 32 DIN 1 Type B Plain TPM-050-032
- G.L. HUYETT Taper Pin Ext Thread #9 x 6 PL TPT-09-6000
- ZORO SELECT Taper Pin, 2 x 12mm, PK100 M39000.020.0012
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 U39002.409.0500
- G.L. Huyett Taper Pins