G.L. Huyett
Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish
Mfr # TEC-0250
Zoro # G000398739
Sold in multiples of 30 for $38.70
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- Minimum Thickness 0.098 in
- Inside Diameter 0.283 in
- System of Measurement Inch
Explore More Products
- G.L. HUYETT Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish TEC-M24
- G.L. HUYETT Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish DL-M22-0875
- G.L. HUYETT Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish TEC-0500SS
- G.L. HUYETT Wedge Lock Washer, For Screw Size 10 mm 316 Stainless Steel, Plain Finish TEC-M10SS
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 10 PK 1575
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK HLS-1"
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish 1597
- HEICO-LOCK Wedge Lock Washer, For Screw Size 36 mm Steel, Zinc Flake Finish, 25 PK HLB-36
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 10 PK 1526
- NORD-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 100 PK 2380
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK 2373
- G.L. Huyett Wedge Lock Washers