Drawstring Trash Can Liner, 13 gal., PK100

GLAD| Zoro #: G0518104| Mfr #: 70427

$21.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drawstring Trash Bags
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518104 Mfr #: 70427
Item: Drawstring Trash BagsTrash Bag Material: Linear Low Density Polyethylene (LLDPE)
Package Configuration: Coreless RollBag Closure Type: Drawstring
Trash Bag Color Family: WhiteCapacity: 13 gal.
Seal: FlatHeight: 25"
Thickness: 0.82 milMax. Load: 25 lb.
Width: 24"Strength Rating: Extra Heavy
Bags per Roll/Pack: 50Country of Origin (subject to change): United States

Description

Drawstring Trash Bags, Capacity 13 gal., Extra Heavy Strength Rating, Trash Bag Color Family White, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 24 In., Height 25 In., Bag Closure Type Drawstring, Thickness 0.82 mil, Seal Flat, Max. Load 25 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 50, Package Quantity 100

Reviews