Glad
13 gal Trash Bags, 23.75 in x 24.88 in, .72 Mil, White, 240 PK
Mfr # CLO79008
Zoro # G4187660
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Material Plastic
- Thickness .72 Mil
- Size 23.75 in x 24.88 in
Explore More Products
- GLAD ForceFlex 13 gal Tall Kitchen Bags Drawstring , 40PK 70355
- GLAD Trash Bag 20Gal 30Pk 78913
- GLAD ForceFlex 30 gal Trash Bags Drawstring , 50PK 78539
- GLAD 8 gal Trash Bags, 20 in x 20 in, Heavy-Duty, 0.69 mil, White, 26 PK 70403
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK CLO78997CT
- GLAD Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon 184369
- GLAD Trash Bag Mntar 30G 25Pk 79310
- GLAD 8 gal Trash Bags, 20 in x 20 in, White, 130 PK 21GP23
- GLAD Bags, Trash, Frsh Cln, 13Gal CLO78899
- HERITAGE 60 gal Trash Bags, 0.67 mil (17 Micron), Natural, 200 PK HERZ7660XNR01
- WEBSTER 16 gal Trash Can Liners, S, Black, 500 PK WBI243115B
- Glad Trash Bags