Glad
13 gal Trash Bags, 28 in x 28 in, Extra Heavy-Duty, 0.85 mil, White, 26 PK
Mfr # 70036
Zoro # G5158806
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Easy Tie
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.85 mil
Explore More Products
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK 60035
- GLAD Glad 60035 Quick Tie Closure Outdoor Large Trash Bag; 40 Count - 30 Gallon 143949
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK CLO78997CT
- GLAD 13 gal Lavender Scent Tall Kitchen Bags Drawstring , 40PK 78459
- GLAD 13 gal Trash Bags, White, 4 PK CLO78526CT
- GLAD 13 gal Trash Bags, 24 in x 25 in, Extra Heavy-Duty, 0.82 mil, White, 100 PK 70427
- GLAD Compactor Bag Kl 18G 4Pk 70037
- GLAD Bags, Trash, Odrshield, 13Gal CLO78902
- GLAD 13 gal Strong Tall Kitchen Trash Bags - Box of 100 - Case of 400 CLO78526CT
- RUBBERMAID COMMERCIAL 42 gal Rigid Liners, 20 1/4 in x 29 in, Gray FG256K00GRAY
- HERITAGE 7 gal Trash Bags, 20 in x 21 in, Premium, 0.35 mil, Clear, 1000 PK H4021RC
- Glad Trash Bags