Glad
Trash Bags, 13 gal., Polypropylene
- Zoro #: G4339635
- Mfr #: 78902
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.99
Glad #78902 Specifications
- Zoro #: G4339635
- Mfr #: 78902
- Width: 24 in
- Capacity: 13 gal
- Bag Closure Type: Drawstring
- Thickness: 0.72 mil
- Height: 27 in
- Max. Load: Not Available
- Scent: Lavender
- Color: White
- Package Configuration: Flat Pack
- Item: Trash Bags
- Bags per Roll: 80
- % Recycled Content: 0%
- Rolls per Package: 1
- Legend: No Legend
- Bag Product Grouping: Trash Bag
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 13 gal, Trash Bag Material Polypropylene, Percent Recycled Content 0 Percent, Thickness 0.72 mil, Color White, Bag Closure Type Drawstring, Width 24 in, Height 27 in, Max. Load Not Available, Scent Lavender, Legend No Legend, Package Configuration Flat Pack, Bags per Roll 80, Rolls per Package 1, Item Trash Bags
Reviews of Glad #78902
Explore more
- Glad Trash Bag Xl 45Gal Blk 78954
- Glad Trshbag Gain/Fbrz13G40Pk 78685
- Glad Glad Tall Quick Tie 13 gal. Trash Bags, PK180 00070
- Glad OdorShield Tall Kitchen Drawstring Bags, 13 gal, 0.95 mil, White, PK80 78899BX
- Glad Recycling Tall Kitchen Bags, 13 gal, 0.9 mil, 24"x27.38", Clear, PK180 CLO 78543CT
- Toter Cart Liner 64Gal 10Ct GB064-R8000
- Primrose Plastics Trashbag Blue 33G 40Pk 33401
- Pitt Plastics Inc. 35x28x70 2 Mil 65 95 gal. Clear Gusset Flat No Print, PK50 L637020C
- Noramco Trash Bag 7-10G 1000Ct R242406N
- Glad Trash Bags