Glad
Trash Bags, 30 gal., 1.05 mil, PK25
- Zoro #: G5158763
- Mfr #: 70359
Hover or click to zoom Tap to zoom
Key Features
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
- Thickness: 1.05 mil
- Height: 32 in
- Max. Load: Not Available
- Material: LLDPE
- Scent: Unscented
$12.89
Pk of 25, $0.52/ea
Subtotal: $12.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GLAD Trash Bags, 30 gal., 1.05 mil, PK70 70358
- GLAD Glad 78362 Tall Kitchen Trash Bag; 45 Count - 13 Gallon 143956
- GLAD ForceFlex 30 gal Trash Bags Drawstring , 50PK 78539
- GLAD OdorShield Tall Kitchen Drawstring Bags, 13 gal, 0.95 mil, White, PK80 78900BX
- GLAD ForceFlex Tall Kitchen Drawstring Trash Bags, White, 100PK CLO78526
- GLAD Bag, Trsh, Kitchn, 13Gal, 100Ct 4PK CLO78526CT
- GLAD Trash Quick Tie 30 gal., PK120 00079
- GLAD Trash Bag Mntar 13G 34Pk 79298
- GLAD GLAD RECYCLE BAG13G 45CT 78543
- TOUGH GUY Trash Bags, 33 gal., 0.60 mil, PK250 31DK70
- INTEPLAST GROUP High-Density Can Liners, 45 gal, 14 microns, 40" x 48", Clear, PK250 S404814N
- Glad Trash Bags