Glad
Trash Bags, 30 gal., 1.05 mil, PK70
- Zoro #: G5158754
- Mfr #: 70358
Tap to zoom
Hover or click to zoom
$24.43
pkg. of 70 ($0.35/ea)
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.43
Glad #70358 Specifications
- Zoro #: G5158754
- Mfr #: 70358
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
- Thickness: 1.05 mil
- Height: 32 in
- Max. Load: Not Available
- Material: LLDPE
- Scent: Unscented
- Seal: Flat
- Color: Black
- Package Configuration: Coreless Roll
- Bags Per Roll: 70
- Strength Rating: Extra Heavy
- Rolls per Package: 1
- Item: Trash Bags
- Application: Kitchen, Outdoor Use
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Bottom Seal Type: Flat
- Trash Bag Color Family: Black
- Bags per Roll/Pack: 70
- Legend: No Legend
- Bag Product Grouping: Trash Bag
- Bags per Roll: 70
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Thickness 1.05 mil, Color Black, Bag Closure Type Drawstring, Width 30 in, Height 32 in, Max. Load Not Available, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 70, Rolls per Package 1, Item Trash Bags, Application Kitchen, Outdoor Use, Package Quantity 70