Glad

Trash Bags, 30 gal., 1.05 mil, PK90

Hover or click to zoom Tap to zoom
Key Features
  • Width: 30 in
  • Capacity: 30 gal
  • Bag Closure Type: Drawstring
  • Thickness: 1.05 mil
  • Height: 33 in
  • Max. Load: Not Available
  • Material: LLDPE
  • Scent: Unscented
See all product information
$27.99
Pk of 90, $0.31/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents