Glade

Air Freshener, Hawaiian, 13.8 oz., PK12

Glade Air Freshener, Hawaiian, 13.8 oz., PK12 682263
Hover or click to zoom Tap to zoom
$30.14
pkg. of 12 ($2.51/ea)
  • Color: Clear
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
See full product details
Orders over $75 ship free.

Total: $30.14

Glade #682263 Specifications

  • Fragrance: Hawaiian Breeze
  • Color: Clear
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • Cleaner Container Size: 13.8 oz
  • Cleaner Container Type: Aerosol Can
  • Cleaner Chemical Product Grouping: Air Fresheners
  • Size: 13.8 oz.
  • Net Weight: 13.8 oz
  • Primary Chemical: None
  • For Use On: Odors
  • Degreaser Container Type: Aerosol Can
  • RTU Yield per Container: 13.8 oz.
  • Item - Surface and Air Deodorants: Air Freshener
  • Item: Room Spray
  • Container Type: Aerosol Spray Can
  • Standards: TSCA Compliant
  • Features: Odor Neutralizer
  • Product Series: SCJP
  • Container Size: 13.8 oz
  • Surfaces for Use On: Air
  • Air Freshener Form: Liquid
  • VOC Content: 20%
  • NSF Rating: Not Rated
  • Country of Origin (subject to change): United States

Description

Air Freshener, Fragrance Floral, Cleaner Container Type Aerosol Can, Cleaner Container Size 13.8 oz, Recommended Dilution Ready to Use, Cleaner Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Standards CEPA, TSCA, Item Air Freshener, Package Quantity 12

Restrictions and Compliance

  • Hazardous material

Reviews of Glade #682263