Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener, Super Fresh, 13.8 oz., PK12

  • Zoro #: G2576542
  • Mfr #: 682262
$41.81 ($3.48/unit)
  • For Use On: Odors
  • Cleaner Form: Liquid
  • Fragrance: Super Fresh
See full product details
Orders over $75 ship free.

Glade #682262 Specifications

  • Zoro #: G2576542
  • Mfr #: 682262
For Use On: Odors Cleaner Form: Liquid
Fragrance: Super Fresh Cleaner Container Type: Aerosol Can
Degreaser Container Type: Aerosol Can Item - Surface and Air Deodorants: Air Freshener
Cleaner Container Size: 13.8 oz Container Type: Aerosol can
Standards: CEPA, TSCA Primary Chemical: None
RTU Yield per Container: 13.8 oz. Size: 13.8 oz.
Net Weight: 13.8 oz. Cleaner Chemical Product Grouping: Surface and Air Deodorants
Item: Air Freshener Color: Clear
Recommended Dilution: Ready to Use Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Freshener, Fragrance Super Fresh, Cleaner Container Type Aerosol Can, Cleaner Container Size 13.8 oz, Recommended Dilution Ready to Use, Cleaner Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Standards CEPA, TSCA, Item Air Freshener, Package Quantity 12

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Glade #682262