This item is Discontinued.

Glades Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 500 PK, Purple L

Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 500 PK, Purple (Discontinued)

  • Mfr # L
  • Zoro # G802002339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L
Zoro #
G802002339
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Series
500 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.