Glaro
33 gal. Satin Brass Round Waste Receptacle, Satin Black, 20" dia.
- Zoro #: G3466911
- Mfr #: F2055-BK
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $709.28
Glaro #F2055-BK Specifications
- Zoro #: G3466911
- Mfr #: F2055-BK
- Height: 36"
- Material: Satin Brass
- Color: Black
- Container Shape: Round
- Container Basic Material: Metal
- Top Design: Funnel
- Trash Container Capacity: 33 gal.
- Series: Monte Carlo
- Item: Waste Receptacle,Satin Black,20" dia.
- Country of Origin (subject to change): United States
Description
Product Details Perhaps the single most popular receptacle of its type in the market the funnel top model is a practical solution for any location. This model conveniently encourages use with a funnel cover that neatly guides waste and liquids into the receptacle. Since 1945, Glaro has built a reputation for quality, attractive, functional, durable, and versatile waste receptacles that last for years and years. Able to enhance any décor, this galvanized steel receptacle is offered in your choice of 29 textured or smooth, high temperature baked, powder coat finishes, which highlight its’ contemporary architectural design. These designer finishes always look new, and are easy to clean, making these receptacles perfect for any facility. Also unique to this model are its’ satin polished brass cover and decorative bands, enhancing the already extravagant look. This model is just one of many in Glaro’s Galvanized Steel “Monte Carlo” Banded All Weather WasteMasterTM Collection of waste receptacles. It is known for its stunning, upscale appearance, and widely recognized as one of the premier product lines in the marketplace. Features & Benefits Open funnel top design Available in a choice of 29 textured and smooth designer finishes Features a satin polished aluminum cover and decorative, satin polished aluminum bands Designed for indoor/outdoor applications Easy to clean All parts of the receptacle are rust-proof, corrosion and fire resistant Outer container constructed from heavy gauge galvanized steel Non rusting aluminum bottom is sealed to the body for additional protection Covers are constructed of handspun heavy gauge seamless aluminum Includes heavy duty plastic removable inner liner with hand grip Constructed of 30% recycled aluminum & steel 100% post-consumer recyclable Glaro “Go Green” - packed with 100% recycled materials Quick Ship Made in the USA
Reviews of Glaro #F2055-BK
Explore more
- Glaro Waste Receptacle, Liner, 16 gal., Nickel/Si W-1532NK-SA-W4
- Glaro Waste Receptacle, No Liner, 23 gal., Nickel W-1542NK-BE-W2
- Glaro Waste Receptacle, No Liner, 23 gal., Satin W-1542BE-BE-W4
- Glaro Waste Receptacle, No Liner, 41 gal., Silver W-2042SV-SV-W2
- Glaro Waste Receptacle, Liner, 12 gal., Bronze Ve W-1232BV-BV-W2
- Glaro Waste Receptacle, Liner, 16 gal., Bronze Ve W-1532BV-BE-W4
- Glaro Waste Receptacle, No Liner, 23 gal., Satin W-1542BK-SA-W3
- Glaro Waste Receptacle, Liner, 16 gal., Silver Ve W-1532SV-SV-W4
- Al-Pack Enterprises Cmpostable Bags 13G 10Pk P-RGBC2430COMP
- Glad Trash Bag Xl 45Gal Blk 78954
- Pitt Plastics Inc. 38"x58" 1.3mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 P6540XC
- Glaro Trash Bags