Gleason Reel
Festoon System Kit, Rnd, 0.60-0.94, L 13-21
Mfr # FR05-02
Zoro # G6440953
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.60 to 0.94
- Overall Length (Ft.) 13 to 21
- Type Wire Rope
- Max. Travel Distance (Ft.) 18 ft
- Min. Cable/Hose Required (Ft.) 25 ft
Explore More Products
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 FRT-05
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.57 Max CBF-22
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 FR04-02
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom WS50-WS04
- GLEASON REEL Limit Switch, 2 Contact 72:1 Gear Ratio 54BB23EC
- GLEASON REEL Festoon Track Splice, C-Rail, Flat C35-CP-01
- GLEASON REEL Round Cable Connector, Nylon, .709-.1.00 CPR-15
- GLEASON REEL Festoon System Kit, Round, 0.95-1.25, 60 Ft RCG28106
- GLEASON REEL Bench Leg Base Kit, 7 ft. x 5 ft., 30" WKF-030750
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 10' SFCS8W-14AWG-10
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft 33N213
- Gleason Reel Lifting Equipment