Gleason Reel
Festoon System Kit, Rnd, 0.60-0.94, L25-40
Mfr # FR05-05
Zoro # G7048194
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 25 to 40
- Cable Size (In.) 0.60 to 0.94
- Type Wire Rope
- Max. Travel Distance (Ft.) 37 ft
- Cable Type Round
Explore More Products
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max CBF-24
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. FRT-04
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 FFT-08
- GLEASON REEL Festoon Cross Arm, C-Rail, Flat, L 2-1/1 Ft C35-TR-2.5
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L21-34 FR04-04
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L GR99100402
- GLEASON REEL Festoon Intermediate Trolley, 1.25-3.50 F-IT-S3/5.7D
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 60 Ft RCG28006
- GLEASON REEL Festoon System Kit, Round, 0.95-1.25, 40 Ft RCG28104
- VESTIL Engine Hoist Folding Legs, 4K EHN-40-C
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom WS50-WS04
- Gleason Reel Lifting Equipment