Skip to Main Content
customer-service Help
Gleason

Festoon Tow Clamp, Flat, 2.0 x 1.25

Gleason Festoon Tow Clamp, Flat, 2.0 x 1.25 W25-FT-02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.73
  • Cable Size (In.): 2.0 x 1.25
  • Item: Festoon Tow Clamp
  • Type: Wire Rope System
See full product details
This item ships free.
Total: $93.73

Gleason #W25-FT-02 Specifications

  • Cable Size (In.): 2.0 x 1.25
  • Item: Festoon Tow Clamp
  • Type: Wire Rope System
  • Cable Type: Flat
  • Number of Trolleys: 1
  • Trolley Capacity (Lbs.): 15
  • Package Quantity: 1
  • Wheel: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Festoon Tow Clamp, Wire Rope System Type, Flat Cable Type, Cable Size (In.) 2.0 x 1.25, Trolley Capacity (Lbs.) 15, Number of Trolleys 1, Steel Wheel

Reviews of Gleason #W25-FT-02