Gleason Reel
Flat Cable Connector, Nylon, 0.45x1.57 Max
Mfr # CPF-32
Zoro # G7553664
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.45 x 1.57 Max
- Type Nylon, Compression
- Cable Type Flat
- Standards CSA, UL Listed
- Color Gray
Explore More Products
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 FRT-05
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 FF08-07
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L GR99140302
- GLEASON REEL Festoon Intermediate Trolley, 1.50 x 2.12 C35-ITG
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L GR70041404
- GLEASON REEL Festoon End Stop, C-Rail, Flat C35-ES
- GLEASON REEL Festoon System Kit, Round, 0.95-1.25, 50 Ft RCG28105
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 19-30 FF08-03
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom WS50-WS12
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 8 Ft L ST800
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 25' SFC4W-14AWG-25
- Gleason Reel Cranes