- Home
- /
- Material Handling
- /
- Lifting, Pulling & Positioning
- /
- Lifting Equipment
- /
- Cranes
- /
- Festoon System Cable & Connectors
- /
- Flat Electrical Cable, PVC, 8/4c, 1 Ft L
Gleason
Flat Electrical Cable, PVC, 8/4c, 1 Ft L
- Zoro #: G3092096
- Mfr #: GR70041604
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.53
Gleason #GR70041604 Specifications
- Zoro #: G3092096
- Mfr #: GR70041604
- Item: Flat Electrical Cable
- Conductors: 4
- Type: PVC Jacket, 600V
- Conductor Size (AWG): 8
- Width (In.): 1.225 in
- Length (Ft.): 1
- Weight/Ft. (Lb.): 0.42
- Color: Black
- Standards: UL/CSA
- Temp. Range (F): -40C to +105C
- Amps: 60 A
- Height (In.): 0.375 in
- Country of Origin (subject to change): United States
Description
Flat Electrical Cable, PVC Jacket, 600V, 4 Conductors, Conductor Size (AWG) 8, Height (In.) 0.375, Width (In.) 1.225, Length (Ft.) 1, Weight/Ft. (Lb.) 3.08, 28 Amps, Temp. Range (F) -40C to +105C, Black Color, UL/CSA Standards
Reviews of Gleason #GR70041604
Explore more
- GLEASON Festoon System Kit, Rnd, 0.60-0.94, L28-47 FR05-06
- GLEASON Flat Electrical Cable, PVC, 16/12c, 1 Ft L GR70041212
- GLEASON Festoon Intermediate Trolley, 0.60-0.94 C35-RC-12
- GLEASON Wall/Column Mount, 50lb., 12 ft., SwingBoom WS50-WS12
- GLEASON Column Kit, 24in Fixed, 4ft Rail, w/Trolley WTF-020400
- GLEASON Workstation Column Kit, 24" Swing WHS-020400
- GLEASON Bench Top Kit, 5 ft. x 4 ft. WGB-030540
- GLEASON Festoon System Kit, Round, 0.95-1.25, 40 Ft RCG28104
- WOODHEAD INTERMEDIATE CAR 54121
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 55' SFCS4W-14AWG-55
- DAYTON Intermediate Car, I-Beam Festoon 33N199
- Gleason Cranes