Skip to Main Content
customer-service Help
Gleason

Hardware Kit, Replacement, Steel, 4" L

Feedback Help us improve our product images
$48.17
  • Overall Length: 4 in
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $48.17

Gleason #BG07-K07 Specifications

  • Overall Length: 4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hardware Kit, For Use With Grainger Item Number 1YMP7, 1YMP8, 1YMP9, 378U43, 378U47, 6HH10, 6HH11, 6HH12, For Use With Mfr. Model Number BG-03-L, BG-07, BG-07-L, BG-10, BG-15, BG-20-L, BG-25, BG-25-L, Fits Brand Hubbell, Includes Adjustable Cable Stop, Safety Tool Clip, (9) Screws, (9) M4 Hex Nuts, (3) Springs, (5) Washers, Round Spacer, Retaining Ring, Type Replacement, Material Steel, Head Material Steel, Overall Length 4 in, For Use With Tool Balancers, Impact Rated No

Reviews of Gleason #BG07-K07