Skip to Main Content
customer-service Help

Limit Switch, Rotary, 2NC/2NO

  • Zoro #: G6277400
  • Mfr #: 54BB23FE
Gleason Limit Switch,  Rotary,  2NC/2NO 54BB23FE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$493.62
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.

Gleason #54BB23FE Specifications

  • Zoro #: G6277400
  • Mfr #: 54BB23FE
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 2NC/2NO
  • Gear Ratio: 18:1
  • Contact Form: 2NC/2NO
  • Body Material: Rugged Die Cast Aluminum
  • Series: 54
  • Width: 7.12"
  • Depth: 4.875"
  • Height: 3.31"
  • NEMA Rating: 1, 12
  • Contact Form - Limit Switch: 2NC/2NO
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limit Switch,2 Contact 18:1 Gear Ratio

Reviews of Gleason #54BB23FE