Gleason
Limit Switch, Rotary, 2NC/2NO, DPDT
- Zoro #: G6276131
- Mfr #: 55-4E-2DP-WL-1280
Tap to zoom
Hover or click to zoom
$1,411.46
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,411.46
Gleason #55-4E-2DP-WL-1280 Specifications
- Zoro #: G6276131
- Mfr #: 55-4E-2DP-WL-1280
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 2NC/2NO, DPDT
- Number of Poles: 2
- Series: 55
- Height: 3.32"
- Gear Ratio: 1280:1
- Depth: 5.32"
- Contact Form: 2NC/2NO, DPDT
- Width: 6.28"
- Body Material: Rugged Die Cast Aluminum
- NEMA Rating: 4
- Contact Form - Limit Switch: 2NC/2NO, DPDT
- Country of Origin (subject to change): United States
Description
Switch,2Cont,Left HandShaft 1280:1 Ratio
Reviews of Gleason #55-4E-2DP-WL-1280
Explore more
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WR-80-LD
- Gleason Limit Switch, Rotary, 2NC/2NO 54BB73EB
- Gleason Limit Switch, Rotary, 4NC/4NO 54EB43EB
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WB-111LD
- Gleason Limit Switch, Rotary, 2NC/2NO 54EB23EC
- Gleason Limit Switch, Rotary, 3NC/3NO 54EB33FEL
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WL-80-LD
- Gleason Limit Switch, Rotary, 2NC/2NO 54BB23FDL
- Carrier L115-20f Limit Switch 338096-705
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Honeywell Micro Switch Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC LSM2D
- Gleason Limit Switches