Gleason
Limit Switch, Rotary, 2NC/2NO, DPDT
- Zoro #: G6276168
- Mfr #: 55-4E-2DP-WL-80-LD
Tap to zoom
Hover or click to zoom
$805.02
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $805.02
Gleason #55-4E-2DP-WL-80-LD Specifications
- Zoro #: G6276168
- Mfr #: 55-4E-2DP-WL-80-LD
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 2NC/2NO, DPDT
- Depth: 5.32"
- NEMA Rating: 4
- Width: 6.28"
- Contact Form: 2NC/2NO, DPDT
- Height: 3.32"
- Body Material: Rugged Die Cast Aluminum
- Gear Ratio: 80:1
- Series: 55
- Number of Poles: 2
- Contact Form - Limit Switch: 2NC/2NO, DPDT
- Country of Origin (subject to change): United States
Description
Switch,2 Cont,Left HandShaft 80:1 Ratio