Skip to Main Content
customer-service Help
Gleason

Limit Switch, Rotary, 2NC/2NO, SPDT

Gleason Limit Switch,  Rotary,  2NC/2NO,  SPDT 55-4E-2SP-WR-333LD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$809.95
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.
Total: $809.95

Gleason #55-4E-2SP-WR-333LD Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 2NC/2NO, SPDT
  • Series: 55
  • Number of Poles: 1
  • Height: 3.32"
  • Body Material: Rugged Die Cast Aluminum
  • Contact Form: 2NC/2NO, SPDT
  • NEMA Rating: 4
  • Width: 6.28"
  • Gear Ratio: 333:1
  • Depth: 5.32"
  • Contact Form - Limit Switch: 2NC/2NO, SPDT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Switch,2 Cont,1Pole,RightHandShaft 333:1

Reviews of Gleason #55-4E-2SP-WR-333LD