Gleason
Limit Switch, Rotary, 2NC/2NO, SPDT
- Zoro #: G6275547
- Mfr #: 55-4E-2SP-WR-640
Tap to zoom
Hover or click to zoom
$920.84
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $920.84
Gleason #55-4E-2SP-WR-640 Specifications
- Zoro #: G6275547
- Mfr #: 55-4E-2SP-WR-640
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 2NC/2NO, SPDT
- Body Material: Rugged Die Cast Aluminum
- Number of Poles: 1
- Series: 55
- Width: 6.28"
- NEMA Rating: 4
- Contact Form: 2NC/2NO, SPDT
- Height: 3.32"
- Depth: 5.32"
- Gear Ratio: 640:1
- Contact Form - Limit Switch: 2NC/2NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,2 Cont,1Pole,RightHandShaft 640:1