Shop Alternate Products
This Product is Discontinued
Gleason Reel
Limit Switch, Rotary, 3NC/3NO (Discontinued)
Mfr # 54BB33FC
Zoro # G6277288
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series 54
- Body Material Rugged Die Cast Aluminum
- Depth 4.875"
- NEMA Rating 1, 12
- Height 3.31"