Gleason
Limit Switch, Rotary, 3NC/3NO
- Zoro #: G6277245
- Mfr #: 54BB33FE
Tap to zoom
Hover or click to zoom
$704.67
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $704.67
Gleason #54BB33FE Specifications
- Zoro #: G6277245
- Mfr #: 54BB33FE
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO
- Depth: 4.875"
- Series: 54
- Width: 7.12"
- Contact Form: 3NC/3NO
- NEMA Rating: 1, 12
- Gear Ratio: 18:1
- Body Material: Rugged Die Cast Aluminum
- Height: 3.31"
- Contact Form - Limit Switch: 3NC/3NO
- Country of Origin (subject to change): United States
Description
Limit Switch,3 Contact 18:1 Gear Ratio
Reviews of Gleason #54BB33FE
Explore more
- Gleason Limit Switch, Rotary, 2NC/2NO 54EB23EB
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WR-40-LD
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WB-40-LD
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WR-1280
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WR-111
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WB-222LD
- Gleason Limit Switch, Rotary, 4NC/4NO, SPDT 55-4E-4SP-WR-40
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WL-1280
- Carrier L115-20f Limit Switch 338096-705
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Honeywell Micro Switch Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC LSYAB2B
- Gleason Limit Switches