Skip to Main Content
customer-service Help
Gleason

Limit Switch, Rotary, 3NC/3NO

Gleason Limit Switch,  Rotary,  3NC/3NO 54EB33EE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$908.32
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.
Total: $908.32

Gleason #54EB33EE Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 3NC/3NO
  • Depth: 4.875"
  • Series: 54
  • Gear Ratio: 18:1
  • Width: 7.12"
  • Body Material: Rugged Die Cast Aluminum
  • Contact Form: 3NC/3NO
  • NEMA Rating: 4
  • Height: 3.31"
  • Contact Form - Limit Switch: 3NC/3NO
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Furnas,Long Dwell,3 Contact 18:1 Ratio

Reviews of Gleason #54EB33EE