Gleason
Limit Switch, Rotary, 3NC/3NO, DPDT
- Zoro #: G6275459
- Mfr #: 55-4E-3DP-WB-333LD
Tap to zoom
Hover or click to zoom
$1,157.24
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,157.24
Gleason #55-4E-3DP-WB-333LD Specifications
- Zoro #: G6275459
- Mfr #: 55-4E-3DP-WB-333LD
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO, DPDT
- Body Material: Rugged Die Cast Aluminum
- Depth: 5.32"
- Gear Ratio: 333:1
- Contact Form: 3NC/3NO, DPDT
- Series: 55
- Width: 6.28"
- Height: 3.32"
- NEMA Rating: 4
- Number of Poles: 2
- Contact Form - Limit Switch: 3NC/3NO, DPDT
- Country of Origin (subject to change): United States
Description
Switch,3 Cont,2 Pole,2 Shaft 333:1 Ratio
Reviews of Gleason #55-4E-3DP-WB-333LD
Explore more
- Gleason Limit Switch, Rotary, 2NC/2NO, DPDT 55-4E-2DP-WB-20
- Gleason Limit Switch, Rotary, 4NC/4NO, SPDT 55-4E-4SP-WL-20
- Gleason Limit Switch, Rotary, 2NC/2NO 54EB23ECL
- Gleason Limit Switch, Rotary, 3NC/3NO 54EB33EB
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WR-1280
- Gleason Limit Switch, Rotary, 4NC/4NO 54EB43ED
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WB-80-LD
- Gleason Limit Switch, Rotary, 4NC/4NO, SPDT 55-4E-4SP-WB-222
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Carrier L115-20f Limit Switch 338096-705
- Telemecanique Sensors Limit Switch, Plunger, Spring Return, 1NC/1NO, 10A @ 240V AC XCKM110
- Gleason Limit Switches