Gleason
Limit Switch, Rotary, 3NC/3NO, DPDT
- Zoro #: G6275081
- Mfr #: 55-4E-3DP-WR-1280
Tap to zoom
Hover or click to zoom
$1,462.59
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,462.59
Gleason #55-4E-3DP-WR-1280 Specifications
- Zoro #: G6275081
- Mfr #: 55-4E-3DP-WR-1280
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO, DPDT
- Number of Poles: 2
- Height: 3.32"
- Depth: 5.32"
- Body Material: Rugged Die Cast Aluminum
- Width: 6.28"
- Series: 55
- Contact Form: 3NC/3NO, DPDT
- NEMA Rating: 4
- Gear Ratio: 1280:1
- Contact Form - Limit Switch: 3NC/3NO, DPDT
- Country of Origin (subject to change): United States
Description
Switch,3Cont,2Pole,RightHandShaft 1280:1