Skip to Main Content
customer-service Help
Gleason

Limit Switch, Rotary, 3NC/3NO, DPDT

Gleason Limit Switch,  Rotary,  3NC/3NO,  DPDT 55-4E-3DP-WR-40
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$859.71
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.
Total: $859.71

Gleason #55-4E-3DP-WR-40 Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 3NC/3NO, DPDT
  • Contact Form: 3NC/3NO, DPDT
  • Body Material: Rugged Die Cast Aluminum
  • Depth: 5.32"
  • Number of Poles: 2
  • Width: 6.28"
  • Series: 55
  • NEMA Rating: 4
  • Height: 3.32"
  • Gear Ratio: 40:1
  • Contact Form - Limit Switch: 3NC/3NO, DPDT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Switch,3 Cont,2 Pole,RightHandShaft 40:1

Reviews of Gleason #55-4E-3DP-WR-40