Gleason
Limit Switch, Rotary, 3NC/3NO, SPDT
- Zoro #: G6275075
- Mfr #: 55-4E-3SP-WB-111
Tap to zoom
Hover or click to zoom
$996.55
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $996.55
Gleason #55-4E-3SP-WB-111 Specifications
- Zoro #: G6275075
- Mfr #: 55-4E-3SP-WB-111
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO, SPDT
- Depth: 5.32"
- Number of Poles: 1
- Width: 6.28"
- Series: 55
- Gear Ratio: 111:1
- Height: 3.32"
- Contact Form: 3NC/3NO, SPDT
- Body Material: Rugged Die Cast Aluminum
- NEMA Rating: 4
- Contact Form - Limit Switch: 3NC/3NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,3 Cont,1 Pole,2 Shaft 111:1 Ratio
Reviews of Gleason #55-4E-3SP-WB-111
Explore more
- Gleason Limit Switch, Rotary, 2NC/2NO, DPDT 55-4E-2DP-WL-640
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WR-20
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WB-333LD
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WB-20-LD
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WB-111LD
- Gleason Limit Switch, Rotary, 3NC/3NO 54EB33ECL
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WL-20-LD
- Gleason Limit Switch, Rotary, 2NC/2NO 54BB23EE
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Carrier L115-20f Limit Switch 338096-705
- Pentalift Limit Switches, Limit Switch 060-0052
- Gleason Switches