Gleason
Limit Switch, Rotary, 3NC/3NO, SPDT
- Zoro #: G6275005
- Mfr #: 55-4E-3SP-WB-333LD
Tap to zoom
Hover or click to zoom
$1,126.33
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,126.33
Gleason #55-4E-3SP-WB-333LD Specifications
- Zoro #: G6275005
- Mfr #: 55-4E-3SP-WB-333LD
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO, SPDT
- Height: 3.32"
- Body Material: Rugged Die Cast Aluminum
- Series: 55
- NEMA Rating: 4
- Number of Poles: 1
- Gear Ratio: 333:1
- Contact Form: 3NC/3NO, SPDT
- Width: 6.28"
- Depth: 5.32"
- Contact Form - Limit Switch: 3NC/3NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,3 Cont,1 Pole,2 Shaft 333:1 Ratio
Reviews of Gleason #55-4E-3SP-WB-333LD
Explore more
- Gleason Limit Switch, Rotary, 4NC/4NO 54BB43EEL
- Gleason Limit Switch, Rotary, 2NC/2NO 54BB73EE
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WR-222
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WL-111LD
- Gleason Limit Switch, Rotary, 4NC/4NO 54BB43FCL
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WL-80
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WL-222LD
- Gleason Limit Switch, Rotary, 4NC/4NO 54EB43EBL
- Carrier L115-20f Limit Switch 338096-705
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Telemecanique Sensors Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC XCKP2121N12
- Gleason Limit Switches