Gleason
Limit Switch, Rotary, 3NC/3NO, SPDT
- Zoro #: G6274795
- Mfr #: 55-4E-3SP-WL-640
Tap to zoom
Hover or click to zoom
$1,172.65
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,172.65
Gleason #55-4E-3SP-WL-640 Specifications
- Zoro #: G6274795
- Mfr #: 55-4E-3SP-WL-640
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO, SPDT
- Gear Ratio: 640:1
- Contact Form: 3NC/3NO, SPDT
- Depth: 5.32"
- Height: 3.32"
- Number of Poles: 1
- NEMA Rating: 4
- Width: 6.28"
- Series: 55
- Body Material: Rugged Die Cast Aluminum
- Contact Form - Limit Switch: 3NC/3NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,3Cont,1 Pole,Left HandShaft 640:1
Reviews of Gleason #55-4E-3SP-WL-640
Explore more
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WL-40-LD
- Gleason Limit Switch, Rotary, 4NC/4NO, SPDT 55-4E-4SP-WR-222
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WR-333
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WL-444
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WL-333
- Gleason Limit Switch, Rotary, 2NC/2NO 54EB23EBL
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WB-40
- Gleason Limit Switch, Rotary, 2NC/2NO 54EB23FCL
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Carrier L115-20f Limit Switch 338096-705
- Poweramp Limit Switches, Limit Switch 0961-0148
- Gleason Limit Switches