Skip to Main Content
customer-service Help
Gleason

Limit Switch, Rotary, 3NC/3NO, SPDT

Gleason Limit Switch,  Rotary,  3NC/3NO,  SPDT 55-4E-3SP-WR-1280
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,278.84
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.
Total: $1,278.84

Gleason #55-4E-3SP-WR-1280 Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 3NC/3NO, SPDT
  • Series: 55
  • Gear Ratio: 1280:1
  • Contact Form: 3NC/3NO, SPDT
  • Number of Poles: 1
  • Depth: 5.32"
  • Width: 6.28"
  • NEMA Rating: 4
  • Height: 3.32"
  • Body Material: Rugged Die Cast Aluminum
  • Contact Form - Limit Switch: 3NC/3NO, SPDT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Switch,3Cont,1Pole,RightHandShaft1280:1

Reviews of Gleason #55-4E-3SP-WR-1280