- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Limit Switch, Rotary, 3NC/3NO, SPDT
Gleason
Limit Switch, Rotary, 3NC/3NO, SPDT
- Zoro #: G6274725
- Mfr #: 55-4E-3SP-WR-222LD
Tap to zoom
Hover or click to zoom
$1,067.25
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,067.25
Gleason #55-4E-3SP-WR-222LD Specifications
- Zoro #: G6274725
- Mfr #: 55-4E-3SP-WR-222LD
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 3NC/3NO, SPDT
- Body Material: Rugged Die Cast Aluminum
- NEMA Rating: 4
- Height: 3.32"
- Depth: 5.32"
- Gear Ratio: 222:1
- Width: 6.28"
- Number of Poles: 1
- Series: 55
- Contact Form: 3NC/3NO, SPDT
- Contact Form - Limit Switch: 3NC/3NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,3Cont,1 Pole,RightHandShaft 222:1
Reviews of Gleason #55-4E-3SP-WR-222LD
Explore more
- GLEASON Limit Switch, Rotary, 2NC/2NO, DPDT 55-4E-2DP-WR-20
- GLEASON Limit Switch, Rotary, 2NC/2NO 54BB73FDL
- GLEASON Limit Switch, Rotary, 2NC/2NO, DPDT 55-4E-2DP-WB-111LD
- GLEASON Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WL-40
- GLEASON Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WL-333LD
- GLEASON Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WB-222
- HONEYWELL MICRO SWITCH Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC GLAA01K8C
- GLEASON Limit Switch, Rotary, 3NC/3NO 54EB33ED
- HONEYWELL Lsqmc7N147 600V-Ac Limit Switch LSQMC7N147
- HONEYWELL MICRO SWITCH Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC 1LS10
- Gleason Limit Switches