- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Limit Switch, Rotary, 4NC/4NO
Gleason
Limit Switch, Rotary, 4NC/4NO
- Zoro #: G6277166
- Mfr #: 54BB43EE
Tap to zoom
Hover or click to zoom
$890.22
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $890.22
Gleason #54BB43EE Specifications
- Zoro #: G6277166
- Mfr #: 54BB43EE
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 4NC/4NO
- Series: 54
- Width: 7.12"
- Contact Form: 4NC/4NO
- Depth: 4.875"
- Gear Ratio: 18:1
- NEMA Rating: 4
- Body Material: Rugged Die Cast Aluminum
- Height: 3.31"
- Contact Form - Limit Switch: 4NC/4NO
- Country of Origin (subject to change): United States
Description
Limit Switch,4 Contact 18:1 Gear Ratio
Reviews of Gleason #54BB43EE
Explore more
- GLEASON Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WL-20
- GLEASON Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WL-333LD
- GLEASON Limit Switch, Rotary, 2NC/2NO 54EB23EC
- GLEASON Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WL-640
- GLEASON Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WL-222
- GLEASON Limit Switch, Rotary, 2NC/2NO, DPDT 55-4E-2DP-WR-20
- HONEYWELL MICRO SWITCH Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC GLAA01C
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC 12T934
- GLEASON Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WB-111
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC LS-S11S-LB
- Gleason Limit Switches & Accessories