customer-service Help
Gleason

Limit Switch, Rotary, 4NC/4NO

Gleason Limit Switch,  Rotary,  4NC/4NO 54BB43FE
Tap to zoom
Hover or click to zoom
$912.48
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.

Total: $912.48

Gleason #54BB43FE Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 4NC/4NO
  • NEMA Rating: 1, 12
  • Depth: 4.875"
  • Width: 7.12"
  • Series: 54
  • Gear Ratio: 18:1
  • Body Material: Rugged Die Cast Aluminum
  • Contact Form: 4NC/4NO
  • Height: 3.31"
  • Contact Form - Limit Switch: 4NC/4NO
  • Country of Origin (subject to change): United States

Description

Limit Switch,4 Contact 18:1 Gear Ratio

Reviews of Gleason #54BB43FE