Gleason
Limit Switch, Rotary, 4NC/4NO, DPDT
- Zoro #: G6274460
- Mfr #: 55-4E-4DP-WL-111LD
Tap to zoom
Hover or click to zoom
$1,208.84
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,208.84
Gleason #55-4E-4DP-WL-111LD Specifications
- Zoro #: G6274460
- Mfr #: 55-4E-4DP-WL-111LD
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 4NC/4NO, DPDT
- NEMA Rating: 4
- Height: 3.32"
- Width: 6.28"
- Contact Form: 4NC/4NO, DPDT
- Body Material: Rugged Die Cast Aluminum
- Gear Ratio: 111:1
- Number of Poles: 2
- Depth: 5.32"
- Series: 55
- Contact Form - Limit Switch: 4NC/4NO, DPDT
- Country of Origin (subject to change): United States
Description
Swift,4Cont,2Pole,LeftHandShaft 111:1
Reviews of Gleason #55-4E-4DP-WL-111LD
Explore more
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WR-1280
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WR-111
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WB-222LD
- Gleason Limit Switch, Rotary, 4NC/4NO, SPDT 55-4E-4SP-WR-40
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WL-1280
- Gleason Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WL-111
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WL-20-LD
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WR-222LD
- Carrier L115-20f Limit Switch 338096-705
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Honeywell Micro Switch Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC GLDA01D
- Gleason Switches