Gleason
Limit Switch, Rotary, 4NC/4NO, SPDT
- Zoro #: G6274138
- Mfr #: 55-4E-4SP-WB-222
Tap to zoom
Hover or click to zoom
$1,043.92
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,043.92
Gleason #55-4E-4SP-WB-222 Specifications
- Zoro #: G6274138
- Mfr #: 55-4E-4SP-WB-222
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 4NC/4NO, SPDT
- Body Material: Rugged Die Cast Aluminum
- NEMA Rating: 4
- Depth: 5.32"
- Height: 3.32"
- Gear Ratio: 222:1
- Number of Poles: 1
- Width: 6.28"
- Series: 55
- Contact Form: 4NC/4NO, SPDT
- Contact Form - Limit Switch: 4NC/4NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,4 Cont,1 Pole,2 Shaft 222:1 Ratio
Reviews of Gleason #55-4E-4SP-WB-222
Explore more
- Gleason Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WR-222LD
- Gleason Limit Switch, Rotary, 2NC/2NO, DPDT 55-4E-2DP-WL-222LD
- Gleason Limit Switch, Rotary, 2NC/2NO 54EB23FEL
- Gleason Limit Switch, Rotary, 2NC/2NO 54BB23EDL
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WB-80
- Gleason Limit Switch, Rotary, 3NC/3NO, DPDT 55-4E-3DP-WR-80-LD
- Gleason Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WB-80-LD
- Gleason Limit Switch, Rotary, 4NC/4NO 54BB43EBL
- Carrier L115-20f Limit Switch 338096-705
- Honeywell Micro Switch Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO BXN4L
- Telemecanique Sensors Limit Switch, Plunger, Roller, 2NC/1NO, 5A @ 240V AC XCSD3902N12
- Gleason Limit Switches