Gleason
Limit Switch, Rotary, 4NC/4NO, SPDT
- Zoro #: G6274110
- Mfr #: 55-4E-4SP-WB-333
Tap to zoom
Hover or click to zoom
$1,043.92
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,043.92
Gleason #55-4E-4SP-WB-333 Specifications
- Zoro #: G6274110
- Mfr #: 55-4E-4SP-WB-333
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Rotary
- Actuator Style - Limit Switch: Rotary
- Contact Form- Switches: 4NC/4NO, SPDT
- Depth: 5.32"
- NEMA Rating: 4
- Body Material: Rugged Die Cast Aluminum
- Gear Ratio: 333:1
- Contact Form: 4NC/4NO, SPDT
- Height: 3.32"
- Width: 6.28"
- Number of Poles: 1
- Series: 55
- Contact Form - Limit Switch: 4NC/4NO, SPDT
- Country of Origin (subject to change): United States
Description
Switch,4 Cont,1 Pole,2 Shaft 333:1 Ratio