Skip to Main Content
customer-service Help
Gleason

Limit Switch, Rotary, 4NC/4NO, SPDT

Gleason Limit Switch,  Rotary,  4NC/4NO,  SPDT 55-4E-4SP-WR-222
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,179.38
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
See full product details
This item ships free.
Total: $1,179.38

Gleason #55-4E-4SP-WR-222 Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary
  • Contact Form- Switches: 4NC/4NO, SPDT
  • Number of Poles: 1
  • Body Material: Rugged Die Cast Aluminum
  • Gear Ratio: 222:1
  • Series: 55
  • Width: 6.28"
  • Height: 3.32"
  • Depth: 5.32"
  • NEMA Rating: 4
  • Contact Form: 4NC/4NO, SPDT
  • Contact Form - Limit Switch: 4NC/4NO, SPDT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Switch,4Cont,1Pole,Right HandShaft 222:1

Reviews of Gleason #55-4E-4SP-WR-222