Gleason Reel

Festoon Tow Clamp, 25lb.


$52.65
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Finish Zinc Plate
  • Trolley Capacity (Lbs.) 25 lb
  • Cable Size (In.) 0.31 to 0.59
  • Type Wire Rope System
  • Cable Type Round
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us