Gleason
Tube Inner 4.10X3.50X4
- Zoro #: G800541489
- Mfr #: 490-328-0002

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.39
Gleason #490-328-0002 Specifications
- Zoro #: G800541489
- Mfr #: 490-328-0002
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Gleason #490-328-0002
Explore more
- Gleason Wheel F/Barrow 14"Tubels WB-466
- Gleason Wheelbarrow Tire 16" TR-82
- Gleason Tire+Tube Barrow 16" 490-326-0007
- Gleason Tire Barrow 13" Repl TR-62
- Gleason Wheel+Tire Barrow 16"30# WB-468
- Gleason Tube Inner 15/6.00X6 490-328-0004
- Gleason Tube Inner 16"/6.50X8 490-328-0007
- Gleason Tube Inner 18/8.50 490-328-0008
- Slime Utility Tube W/Slime 4" 30010
- Slime Slime Tractor Tube 20" 30013
- Slime Slime Tractor Tube 16" 30015
- Gleason Wheelbarrows & Yard Carts