Gleason
Wall Mount, 30 lb., 4 ft., Swing Boom
- Zoro #: G6278119
- Mfr #: WS30-WS04
Tap to zoom
Hover or click to zoom
$392.52
- Item: Wall Mount,30 lb.,4 ft.,Swing boom
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $392.52
Gleason #WS30-WS04 Specifications
- Zoro #: G6278119
- Mfr #: WS30-WS04
- Item: Wall Mount,30 lb.,4 ft.,Swing boom
- Country of Origin (subject to change): United States
Description
Wall Mount,30 lb.,4 ft.,Swing Boom
Reviews of Gleason #WS30-WS04
Explore more
- Gleason Bench Leg Base Kit, 8 ft. x 6 ft., 30" WKF-030860
- Gleason Wall/Column Mount, 50lb., 8 ft., Fixed Boom WF50-WS08
- Gleason Festoon System Kit, Flat, 0.65x2.0, L 27-34 FF08-05
- Gleason Wall Mount, 30 lb., 3 ft., Swing Boom WS30-WS03
- Gleason Festoon Track Bracket, C-Rail, Flat C35-TB
- Gleason Flat Cable Connector, Nylon, 0.47x1.77 Max CPF-33
- Gleason Flat Electrical Cable, PVC, 10/4c, 1 Ft L GR70041504
- Gleason Bench Leg Base Kit, 8 ft. x 5 ft., 30" WKF-030850
- Dayton Festoon Intermediate Car, 1/4 In, Flat 33N267
- Dayton Festoon Track Section, C-Track, L 10 Ft 33N234
- Dayton End Cap 35W634
- Gleason Lifting Equipment