Gleason
Wall/Column Mount, 50lb., 4 ft., Swing Boom
- Zoro #: G6278161
- Mfr #: WS50-WS04
Tap to zoom
Hover or click to zoom
$367.22
- Item: Wall/Column Mount,50lb.,4 ft.,Swing boom
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $367.22
Gleason #WS50-WS04 Specifications
- Zoro #: G6278161
- Mfr #: WS50-WS04
- Item: Wall/Column Mount,50lb.,4 ft.,Swing boom
- Country of Origin (subject to change): United States
Description
Wall/Column Mount,50lb.,4 ft.,Swing Boom
Reviews of Gleason #WS50-WS04
Explore more
- Gleason Bench Top Kit, 5 ft. x 6 ft. WGB-030560
- Gleason Flat Electrical Cable, PVC, 6/4c, 1 Ft L GR70041704
- Gleason Flat Cable Connector, Nylon, 0.47x1.97 Max CPF-34
- Gleason Rail Mount, 30 lb., 4 ft., Swing Boom WS30-DS04
- Gleason Festoon System Kit, Rnd, 0.95-1.25, L 28-47 FR06-06
- Gleason Flat Cable Connector, Nylon, 0.45x1.18 Max CPF-31
- Gleason Festoon System Kit, Round, 0.95-1.25, 50 Ft RCG28105
- Gleason Festoon System Kit, Rnd, 0.60-0.94, L40-67 FR05-09
- Jarke Double-Sided Column W/82In Base 25CD82180
- Dayton Festoon Hanger Bracket, C-Track 33N236
- Gleason Cranes